1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
02057940
HYDAC MA1A1.0/5V Clogging Indicator
Mi Item #
00878921
MFR #
02057940
Price
$350.43
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accessories
Hydraulic Reservoirs and Accessories
HYDAC CORP 02057940
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
02057940
HYDAC MA1A1.0/5V Clogging Indicator
Mi Item #
00878921
MFR #
02057940
Mfr description
MA 1 A 1.X/5 V
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$350
.43
/each
Add to Cart
Specifications
Dimensions
Height
1.3
Length
1.5
Weight
1.05
Width
2.6
Details
Max Operating Temperature
176 °F
Type
Gauge Isolator
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items