Motion
375XSJ48SSC

FLEXCO
375XSJ48SSC

40229 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, 300 Stainless Steel (Joint), Stainless Steel (Cable, Nuts & Bolts) Material
MI ITEM #00878958
MFR #375XSJ48SSC
Your Price$1,208.61/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
375XSJ48SSC

40229 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, 300 Stainless Steel (Joint), Stainless Steel (Cable, Nuts & Bolts) Material
MI ITEM #00878958
MFR #375XSJ48SSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,208.61/bx(List $1,450.34)

Overview

Mfr description
375XSJ48SSC HINGED FASTENER 40229

Specifications

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    300 Stainless Steel (Joint), Stainless Steel (Cable, Nuts & Bolts)
  • Height
    2.5
  • Width
    3.6, 48 in
  • Length
    51
  • Package Quantity
    1 Per Carton
  • Weight
    9.12 lbs, 8.6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought