Motion
10269
Alternate Taper Shank Drill Bit - 1302 Series, HSS Treated Black Oxide Material, 1-31/32 in, 10-5/8 in Flute, 118 ° Point Angle, 16-5/8 in Overall Length
MI ITEM #00879111
MFR #10269
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alternate Taper Shank Drill Bit - 1302 Series, HSS Treated Black Oxide Material, 1-31/32 in, 10-5/8 in Flute, 118 ° Point Angle, 16-5/8 in Overall Length
MI ITEM #00879111
MFR #10269

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10269 1302 T.S. 1-31/32 #4 SHK DR
  • Recommended for production work in wide variety of materials

Specifications

  • Drill Bit Size
    1-31/32 in
  • Flute Length
    10-5/8 in
  • Material
    HSS Treated Black Oxide
  • Overall Length
    16-5/8 in
  • Point Angle
    118 °
  • Series
    1302
  • Taper Shank Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text