Motion
Stainless Steel Putty (ST) 1lb

ITW DEVCON
Stainless Steel Putty (ST) 1lb

Putty - 1 lb, Bucket, Color: Gray, Application: Rebuilding, Repairing
MI ITEM #00879127
MFR #Stainless Steel Putty (ST) 1lb
Price$208.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Stainless Steel Putty (ST) 1lb

Putty - 1 lb, Bucket, Color: Gray, Application: Rebuilding, Repairing
MI ITEM #00879127
MFR #Stainless Steel Putty (ST) 1lb

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$208.75/each

Specifications

Dimensions

  • Package Size
    1 lb

Details

  • Application
    Rebuilding, Repairing
  • Color
    Gray
  • Cure Time
    16 hr
  • Package Type
    Bucket
  • Work Time
    58 min

Overview

Mfr description
10270 1-LB STAINLESS STL PUTTY
  • Non-rusting
  • Bonds to ferrous and non-ferrous metals
  • NSF certified for potable water applications
  • Acceptable for use in meat and poultry plants
  • Listed under NSN stock #8030-00-268-7934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought