Motion
550J24NC

FLEXCO
550J24NC

40047 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00879181
MFR #550J24NC
Price$117.73/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550J24NC

40047 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00879181
MFR #550J24NC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$117.73/bx

Specifications

Dimensions

  • Height
    1.8
  • Length
    25.9
  • Weight
    4.10 lbs, 4.1
  • Width
    3.6, 24 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton

Overview

Mfr description
550J24NC HINGED FASTENER 40047

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought