Motion
717402
7400 Clear (Clear-Sele)
MI ITEM #00879230
MFR #717402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7400 Clear (Clear-Sele)
MI ITEM #00879230
MFR #717402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
717402 CLEAR 7400 SYSTEM

Specifications

  • Base Type
    Oil
  • Resin Type
    Alkyd Enamel
  • Color
    Clear
  • Color Family
    Clear
  • Container Size
    1 gal (US)
  • Exposure
    Exterior, Interior
  • Finish
    GLOSS
  • Dry Time
    9 h
  • Min Application Temperature
    0 °C
  • Max Application Temperature
    +38 °C
  • Volatile Organic Compound Content
    450 g/L
  • Coverage Range
    230-390 ft²
  • UPC_NO
    020066071790
  • Size
    1 GALLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text