1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
550J24SC
40066 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Steel Material
MI ITEM #
00879246
MFR #
550J24SC
Your Price
$125.87
/bx
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO 550J24SC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
550J24SC
40066 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Steel Material
MI ITEM #
00879246
MFR #
550J24SC
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$125.87
/bx
(List
$143.32
)
Qty
Add to Cart
Overview
Mfr description
550J24SC HINGED FASTENER 40066
Specifications
Accessory Type
Bolt Hinged Fastener
Material
Steel
Width
24 in
Package Quantity
1 Per Carton
Weight
4.40 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data