Motion
XHW 1.750

NEXEN GROUP
XHW 1.750

Bushing - For Use With XHW Series Clutches, Straight Shaft, 1.7500 in Bore
MI ITEM #00879413
MFR #XHW 1.750
List Price$538.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
XHW 1.750

Bushing - For Use With XHW Series Clutches, Straight Shaft, 1.7500 in Bore
MI ITEM #00879413
MFR #XHW 1.750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$538.33/each for your price

Overview

Mfr description
811200 XHW BUSHING

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    XHW Series Clutches
  • Bore Style
    Straight Shaft
  • Bore Size
    1.7500 in
  • Ratings
    CE, and RoHS
  • Bore Diameter
    1.7500 in
  • Additional Details
    Includes key(s) and longer set screws when required.
  • Manufacturer Product Page
  • UPC_NO
    662284157254
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text