Motion
550J30NC

FLEXCO
550J30NC

40049 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00879449
MFR #550J30NC
Price$173.07/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550J30NC

40049 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00879449
MFR #550J30NC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$173.07/bx

Specifications

Dimensions

  • Height
    1.7
  • Length
    32.75
  • Weight
    5.25 lbs, 5.2
  • Width
    3.6, 30 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton

Overview

Mfr description
550J30NC HINGED FASTENER 40049

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought