Motion
550J36NC

FLEXCO
550J36NC

40050 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00879584
MFR #550J36NC
Price$182.04/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550J36NC

40050 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00879584
MFR #550J36NC

Mfr description
550J36NC HINGED FASTENER 40050
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.04/bx

Specifications

Dimensions

  • Height
    2.71
  • Length
    39.8
  • Weight
    6.65 lbs, 6.41
  • Width
    3.66, 36 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)