Motion
550J42NC

FLEXCO
550J42NC

40051 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
Mi Item #00879717
MFR #550J42NC
Price$214.54/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550J42NC

40051 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
Mi Item #00879717
MFR #550J42NC

Mfr description
550J42NC HINGED FASTENER 40051
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$214.54/bx

Specifications

Dimensions

  • Height
    2.3
  • Length
    66
  • Weight
    7.88 lbs, 10.9
  • Width
    3.6, 42 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)