Specifications
Dimensions
- Bore Diameter1.5000 - 3.0000 in
- Bore Size1.5000 - 3.0000 in
- Coupling Size10.000 in
- Max Angular Misalignment0.160 in
- Max Parallel Misalignment0.015 in
- Maximum Axia Float+ 0.188 in
- Weight63.00 lbs
Details
- Additional DetailsTaper lock bushing (sold separately).
- Bore StyleTaper Lock #3030
- Coupling Brand/TypeDodge Taper Lock Poly Disc
- FinishBare Steel and Iron
- For Use With SeriesXHW Series Clutches
- Manufacturer Product Page
- Parts CategoryAdapters, Bushings & Couplings
- RatingsCE, and RoHS
- UPC_NO662284157308
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)