Motion
550J48NC

FLEXCO
550J48NC

40052 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
Mi Item #00879847
MFR #550J48NC
Price$286.81/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550J48NC

40052 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
Mi Item #00879847
MFR #550J48NC

Mfr description
550J48NC HINGED FASTENER 40052
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$286.81/bx

Specifications

Dimensions

  • Height
    2.84
  • Length
    51
  • Weight
    8.65 lbs, 6.91
  • Width
    3.59, 48 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)