Motion
XHW BLANK

NEXEN GROUP
XHW BLANK

Bushing - For Use With XHW Series Clutches, Rough Stock Bore, 0.0000 - 2.2500 in Bore
MI ITEM #00879936
MFR #XHW BLANK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
XHW BLANK

Bushing - For Use With XHW Series Clutches, Rough Stock Bore, 0.0000 - 2.2500 in Bore
MI ITEM #00879936
MFR #XHW BLANK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
812000 XHW BUSHING

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    XHW Series Clutches
  • Bore Style
    Rough Stock Bore
  • Bore Size
    0.0000 - 2.2500 in
  • Ratings
    CE, and RoHS
  • Bore Diameter
    0.0000 - 2.2500 in
  • Additional Details
    Includes key(s) and longer set screws when required.
  • Manufacturer Product Page
  • UPC_NO
    662284157339
  • Weight
    6.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text