Motion
550J60NC

FLEXCO
550J60NC

40054 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
Mi Item #00880035
MFR #550J60NC
Price$312.49/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550J60NC

40054 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
Mi Item #00880035
MFR #550J60NC

Mfr description
550J60NC HINGED FASTENER 40054
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$312.49/bx

Specifications

Dimensions

  • Height
    8.2
  • Length
    66
  • Weight
    11.20 lbs, 9.625
  • Width
    7.65, 60 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)