Motion
745300
Oil Base Paint - Oil Base, 5 gal , Red Color
MI ITEM #00880081
MFR #745300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Oil Base, 5 gal , Red Color
MI ITEM #00880081
MFR #745300

Mfr description
745300 TILE RED 7400 SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Base Type
    Oil
  • Color
    Red
  • Color Family
    Red
  • Resin Type
    Alkyd Enamel
  • Volatile Organic Compound Content
    443 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)