Motion
1230 Cutting Oil

FISKE BROTHERS REFINING
1230 Cutting Oil

Lubriplate Cutting Oil - Type: Cutting, 55 gal, Drum
MI ITEM #00880317
MFR #1230 Cutting Oil
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FISKE BROTHERS REFINING
1230 Cutting Oil

Lubriplate Cutting Oil - Type: Cutting, 55 gal, Drum
MI ITEM #00880317
MFR #1230 Cutting Oil

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F0592-062 CUTTING OIL 1230 DRUM

Specifications

  • Type
    Cutting
  • ManufacturerName (description attribute)
    Fiske Brothers
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Additional Applications
    Drilling, Milling, Tapping, Threading, Turning
  • Food Grade
    No
  • Manufacturer Upc Number
    089215000524
  • UPC_NO
    089215000524
  • Weight
    456.00 lbs
  • Oil Type
    Cutting Oil
  • Product Type
    Cutting & Threading Oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text