Motion
MT1010306
Extra Long Drill Bit - 1/64 in, High Speed Steel, 5-1/2 in Flute, 118 ° Point, 8 in OAL
MI ITEM #00880328
MFR #MT1010306
Price$50.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extra Long Drill Bit - 1/64 in, High Speed Steel, 5-1/2 in Flute, 118 ° Point, 8 in OAL
MI ITEM #00880328
MFR #MT1010306

Mfr description
10306 1315 XL DRL 23/64" X 8" OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.63/each

Specifications

Dimensions

  • Diameter
    0.3594 in, 9.13 mm
  • Drill Bit Size  
    1/64 in
  • Flute Length  
    5-1/2 in
  • Overall Length  
    8 in

Details

  • Bit Type
    Extra Length
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1315
  • Shank Type  
    Straight
  • Web Thinning
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)