Motion
375X-2

FLEXCO
375X-2

40100 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Steel Material
Mi Item #00880409
MFR #375X-2
Price$307.72/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
375X-2

40100 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Steel Material
Mi Item #00880409
MFR #375X-2

Mfr description
375X-2 STEEL BULK FSTNR 40100 (25/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.72/bx

Specifications

Dimensions

  • Weight
    7.94 lbs

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Steel
  • Package Quantity
    25 Sets Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)