Motion
375X-3

FLEXCO
375X-3

40101 Conveyor Belt Fastener System Accessories - Bolt Hinged Three-Plate Fastener, Steel Material
Mi Item #00880470
MFR #375X-3
Price$382.13/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
375X-3

40101 Conveyor Belt Fastener System Accessories - Bolt Hinged Three-Plate Fastener, Steel Material
Mi Item #00880470
MFR #375X-3

Mfr description
375X-3 STEEL BULK FSTNR 40101 (18/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.13/bx

Specifications

Dimensions

  • Weight
    8.44 lbs

Details

  • Accessory Type
    Bolt Hinged Three-Plate Fastener
  • Material
    Steel
  • Package Quantity
    18 Sets Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)