Motion
MT1010311
Extra Long Drill Bit - 0.0070 in, High Speed Steel, 5-1/2 in Flute, 118 ° Point, 8 in OAL
MI ITEM #00880475
MFR #MT1010311
Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extra Long Drill Bit - 0.0070 in, High Speed Steel, 5-1/2 in Flute, 118 ° Point, 8 in OAL
MI ITEM #00880475
MFR #MT1010311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.97/each

Specifications

Dimensions

  • Diameter
    0.4531 in, 11.51 mm
  • Drill Bit Size  
    0.0070 in
  • Flute Length  
    5-1/2 in
  • Overall Length  
    8 in

Details

  • Bit Type
    Extra Length
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1315
  • Web Thinning
    Standard

Overview

Mfr description
10311 1315 XL DRL 29/64" X 8" OAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought