Motion
550-1

FLEXCO
550-1

40102 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Steel Material
Mi Item #00880547
MFR #550-1
Price$330.75/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550-1

40102 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Steel Material
Mi Item #00880547
MFR #550-1

Mfr description
550-1 STEEL BULK FSTNR 40102 (50/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.75/bx

Specifications

Dimensions

  • Weight
    12.03 lbs

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Steel
  • Package Quantity
    50 Sets Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)