Motion
20414

FLEXCO
20414

20414 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Extra Bolt, Steel Material
Mi Item #00880817
MFR #20414
Price$205.51/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
20414

20414 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Extra Bolt, Steel Material
Mi Item #00880817
MFR #20414

Mfr description
20414 STEEL BOLT (100/BOX)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.51/bx

Specifications

Dimensions

  • Weight
    7.21 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener Extra Bolt
  • Material
    Steel
  • Package Quantity
    100 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)