Motion
20379

FLEXCO
20379

20379 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Extra Nut, Steel Material
MI ITEM #00880834
MFR #20379
Your Price$281.66/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
20379

20379 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Extra Nut, Steel Material
MI ITEM #00880834
MFR #20379

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$281.66/bx(List $323.91)

Overview

Mfr description
20379 STEEL NUT (100/BOX)

Specifications

  • Accessory Type
    Bolt Solid Plate Fastener Extra Nut
  • Material
    Steel
  • Package Quantity
    100 Per Box
  • Weight
    2.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text