Specifications
Dimensions
- NLGI Grade2
- Weight13.88 lbs
Details
- ApplicationMultipurpose
- CertificationUSDA H2
- ColorYellow
- CompositionOrgano-Clay, Petroleum Distillates, Residual Oil
- Dropping Point+500 °F
- Food GradeNot Food Grade
- Temperature Range+5 to +400 °F
- TypeGeneral Purpose
- Water ResistanceWater Resistant
Overview
Mfr description
AMBER GR 2 1 E 12/CA 55620-CF14