Motion
55620-P5
Multipurpose Grease - General Purpose, Organo-Clay, Petroleum Distillates, Residual Oil Composition, 2 NLGI Grade, 35 lb, Pail, Yellow Color
MI ITEM #00880966
MFR #55620-P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Organo-Clay, Petroleum Distillates, Residual Oil Composition, 2 NLGI Grade, 35 lb, Pail, Yellow Color
MI ITEM #00880966
MFR #55620-P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AMBER GR 2 35 LB PA 55620-P5

Specifications

  • Application
    Multipurpose
  • Type
    General Purpose
  • NLGI Grade
    2
  • Container Size
    35 lb
  • Composition
    Organo-Clay, Petroleum Distillates, Residual Oil
  • Food Grade
    Not Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    USDA H2
  • Dropping Point
    +500 °F
  • Color
    Yellow
  • Temperature Range
    +5 to +400 °F
  • Weight
    38.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text