Motion
00S14

FLEXCO
00S14

10529 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00881107
MFR #00S14
Your Price$157.61/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
00S14

10529 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00881107
MFR #00S14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$157.61/bx(List $181.25)

Overview

Mfr description
00S14 SS ALLIG LACING 10529 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    316 Stainless Steel
  • Width
    14 in
  • Belt Thickness Range
    Maximum of 1/16 in
  • Minimum Pulley Diameter
    1 in
  • Package Quantity
    4 Per Carton
  • Weight
    7.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text