Motion
00S16

FLEXCO
00S16

10530 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00881190
MFR #00S16
List Price$204.98/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
00S16

10530 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00881190
MFR #00S16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$204.98/bx for your price

Overview

Mfr description
00S16 SS ALLIG LACING 10530 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    316 Stainless Steel
  • Width
    16 in
  • Belt Thickness Range
    Maximum of 1/16 in
  • Minimum Pulley Diameter
    1 in
  • Package Quantity
    4 Per Carton
  • Weight
    6.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought