Motion
RVP-10-01.X

HYDAC CORP
RVP-10-01.X

RVP-10-01.X Hydraulic Check Valve - Manifold Mount, 7 psi Cracking Pressure, 150 gpm Max Flow, 5000 psi Max Operating Pressure, Manifold Mounted Port Size, FPM/Fluoroelastomer Seals
Mi Item #00881305
MFR #RVP-10-01.X
Price$214.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RVP-10-01.X

RVP-10-01.X Hydraulic Check Valve - Manifold Mount, 7 psi Cracking Pressure, 150 gpm Max Flow, 5000 psi Max Operating Pressure, Manifold Mounted Port Size, FPM/Fluoroelastomer Seals
Mi Item #00881305
MFR #RVP-10-01.X

Mfr description
RVP-10-01.X
  • 5,000 PSI operating pressure
  • NPT or SAE O-ring connections and manifold mounting
  • Flows to 150 gpm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.55/each

Specifications

Dimensions

  • Overall Length
    2.81 in
  • Overall Width
    2.01 in
  • Port 1 Size/Type
    Manifold Mounted

Details

  • Body Material
    Carbon Steel - Phosphated
  • Cracking Pressure
    7 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    150 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Manifold
  • Seal Kit
    555091
  • Seal Material
    FPM/Fluoroelastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)