Motion
2074890

HYDAC CORP
2074890

02074890 High Pressure Hydraulic Filter - HF2P Series, 04 Size, 3 micron, 16 gpm, Betamicron® (High Collapse), 4000 psi Max, Pop-up Indicator - (Auto Reset), Without Bypass Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #00881325
MFR #2074890
Price$685.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2074890

02074890 High Pressure Hydraulic Filter - HF2P Series, 04 Size, 3 micron, 16 gpm, Betamicron® (High Collapse), 4000 psi Max, Pop-up Indicator - (Auto Reset), Without Bypass Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #00881325
MFR #2074890

Mfr description
HF2P-BH-04OI3B1.2/12
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure
  • Inlet/Outlet port options include SAE straight thread O-ring boss, BSPP and subplate mounting to allow easy installation without costly adapters
  • O-ring seals are used to provide positive, reliable sealing. A choice of O-ring materials (nitrile, fluorocarbon elastomer, ethylene propylene rubber) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water based fluids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$685.22/each

Specifications

Dimensions

  • Overall Length
    212 mm
  • Weight
    10.70 lbs

Details

  • Additional Details
    Meets HF2 automotive specifications, and uses industry standard-size elements. In-line configuration.
  • Bowl Material
    Steel
  • Element Material
    Fiberglass
  • Filter Rating
    3 micron
  • Filter Type
    High Pressure In-Line
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    4000 psi
  • Media Type
    Betamicron® (High Collapse)
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF2P
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Type
    High Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)