Motion
00-20

FLEXCO
00-20

10054 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00881367
MFR #00-20
Price$128.52/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
00-20

10054 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00881367
MFR #00-20

Mfr description
00 20 STEEL ALLIG LACING 10054 (4/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.52/bx

Specifications

Dimensions

  • Belt Thickness Range
    Maximum of 1/16 in
  • Minimum Pulley Diameter
    1 in
  • Weight
    10.24 lbs
  • Width
    20 in

Details

  • Accessory Type
    Lacing
  • Material
    Steel
  • Package Quantity
    4 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)