Motion
00-30

FLEXCO
00-30

10059 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00881777
MFR #00-30
List Price$198.34/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
00-30

10059 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00881777
MFR #00-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$198.34/bx for your price

Overview

Mfr description
00 30 STEEL ALLIG LACING 10059 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    Steel
  • Width
    30 in
  • Belt Thickness Range
    Maximum of 1/16 in
  • Minimum Pulley Diameter
    1 in
  • Package Quantity
    4 Per Carton
  • Weight
    14.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought