1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
00S36
10539 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #
00881897
MFR #
00S36
Price
$384.59
/bx
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO 00S36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
00S36
10539 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #
00881897
MFR #
00S36
Mfr description
00S36 SS ALLIG LACING 10539 (4/CTN)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$384
.59
/bx
Add to Cart
Specifications
Dimensions
Belt Thickness Range
Maximum of 1/16 in
Minimum Pulley Diameter
1 in
Weight
1.00 lbs
Width
36 in
Details
Accessory Type
Lacing
Material
316 Stainless Steel
Package Quantity
4 Per Carton
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items