Motion
00S42

FLEXCO
00S42

10540 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00881971
MFR #00S42
Your Price$434.83/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
00S42

10540 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00881971
MFR #00S42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$434.83/bx(List $543.53)

Overview

Mfr description
00S42 SS ALLIG LACING 10540 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    316 Stainless Steel
  • Width
    42 in
  • Belt Thickness Range
    Maximum of 1/16 in
  • Minimum Pulley Diameter
    1 in
  • Package Quantity
    4 Per Carton
  • Weight
    1.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought