Motion
00-48

FLEXCO
00-48

10063 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00882064
MFR #00-48
List Price$308.51/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
00-48

10063 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00882064
MFR #00-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$308.51/bx for your price

Overview

Mfr description
00 48 STEEL ALLIG LACING 10063 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    Steel
  • Width
    48 in
  • Belt Thickness Range
    Maximum of 1/16 in
  • Minimum Pulley Diameter
    1 in
  • Package Quantity
    4 Per Carton
  • Weight
    1.27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought