Motion
00S60

FLEXCO
00S60

10543 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
Mi Item #00882119
MFR #00S60
Price$668.73/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
00S60

10543 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
Mi Item #00882119
MFR #00S60

Mfr description
00S60 SS ALLIG LACING 10543 (4/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.73/bx

Specifications

Dimensions

  • Belt Thickness Range
    Maximum of 1/16 in
  • Minimum Pulley Diameter
    1 in
  • Weight
    1.73 lbs
  • Width
    60 in

Details

  • Accessory Type
    Lacing
  • Material
    316 Stainless Steel
  • Package Quantity
    4 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)