Motion
1A-14

FLEXCO
1A-14

10071 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00882287
MFR #1A-14
Price$76.54/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1A-14

10071 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00882287
MFR #1A-14

Mfr description
1A 14 STEEL ALLIG LACING 10071 (4/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.54/bx

Specifications

Dimensions

  • Belt Thickness Range
    1/16 to 3/32 in
  • Height
    1.4
  • Length
    20
  • Minimum Pulley Diameter
    1-1/2 in
  • Weight
    11.84 lbs, 0.7
  • Width
    3.1, 14 in

Details

  • Accessory Type
    Lacing
  • Material
    Steel
  • Package Quantity
    4 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)