Motion
812600
Adapter Shaft - For Use With SE-1000 Series Brakes, Straight Shaft, 1.3750 in Bore, 1.3750 in Output Shaft
Mi Item #00882315
MFR #812600
Price$449.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Shaft - For Use With SE-1000 Series Brakes, Straight Shaft, 1.3750 in Bore, 1.3750 in Output Shaft
Mi Item #00882315
MFR #812600

Mfr description
812600 SE-1000 ADAPTER SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.56/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Bore Size
    1.3750 in
  • Input Shaft Diameter
    1.375 in in
  • Output Shaft Diameter
    1.3750 in
  • Weight
    1.50 lbs

Details

  • Bore Style
    Straight Shaft
  • For Use With Series
    SE-1000 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284157384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)