Motion
1S-20

FLEXCO
1S-20

10549 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00882639
MFR #1S-20
Your Price$220.51/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1S-20

10549 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
MI ITEM #00882639
MFR #1S-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$220.51/bx(List $253.59)

Overview

Mfr description
1S 20 SS ALLIG LACING 10549 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    316 Stainless Steel
  • Width
    20 in
  • Belt Thickness Range
    1/16 to 3/32 in
  • Minimum Pulley Diameter
    1-1/2 in
  • Includes
    300 Series Stainless Steel Corrugated Hinge Pins
  • Package Quantity
    4 Per Carton
  • Weight
    15.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought