Motion
1A-20

FLEXCO
1A-20

10074 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00882685
MFR #1A-20
Your Price$109.48/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1A-20

10074 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00882685
MFR #1A-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.48/bx(List $125.90)

Overview

Mfr description
1A 20 STEEL ALLIG LACING 10074 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    Steel
  • Width
    20 in
  • Belt Thickness Range
    1/16 to 3/32 in
  • Minimum Pulley Diameter
    1-1/2 in
  • Includes
    Required Amount of Clips
  • Package Quantity
    4 Per Carton
  • Weight
    15.36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought