Motion
1A-24

FLEXCO
1A-24

10076 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00882935
MFR #1A-24
Price$108.04/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1A-24

10076 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00882935
MFR #1A-24

Mfr description
1A 24 STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.04/bx

Specifications

Dimensions

  • Belt Thickness Range
    1/16 to 3/32 in
  • Minimum Pulley Diameter
    1-1/2 in
  • Weight
    1.06 lbs
  • Width
    24 in

Details

  • Accessory Type
    Lacing
  • Includes
    Required Amount of Clips
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)