Motion
320  KIT, MTG BASE BOS UP

HUB CITY INC
320 KIT, MTG BASE BOS UP

Speed Reducer Horizontal Base Kit - 321, 322, 324, 325 Reducer Size, Cast Iron Material
MI ITEM #00882966
MFR #320 KIT, MTG BASE BOS UP
Price$447.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
320 KIT, MTG BASE BOS UP

Speed Reducer Horizontal Base Kit - 321, 322, 324, 325 Reducer Size, Cast Iron Material
MI ITEM #00882966
MFR #320 KIT, MTG BASE BOS UP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$447.32/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    321, 322, 324, 325
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    10 in
  • Weight
    10.00 lbs

Details

  • Base Type
    Horizontal Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798217338
  • Material
    Cast Iron

Overview

Mfr description
02-29-01925-320 UNIV BASE KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought