Motion
165  KIT, MTG BASE VERTICAL

HUB CITY INC
165 KIT, MTG BASE VERTICAL

Speed Reducer Vertical Base Kit - 150, 165, 175 Reducer Size, Cast Iron Material
Mi Item #00883001
MFR #165 KIT, MTG BASE VERTICAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
165 KIT, MTG BASE VERTICAL

Speed Reducer Vertical Base Kit - 150, 165, 175 Reducer Size, Cast Iron Material
Mi Item #00883001
MFR #165 KIT, MTG BASE VERTICAL

Mfr description
0229-02068 165 KIT, MTG BASE VERTICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    150, 165, 175
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    8 in
  • Weight
    8.00 lbs

Details

  • Base Type
    Vertical Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798217345
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)