Specifications
Dimensions
- Container Size16 oz
Details
- ConcentrationReady-to-Use
- FormAerosol Spray
- Industry Standards MetNSF K2 Reg # 115081
- Meets Industry Standards ByNSF
- Product TypesContact Cleaner
- UPC_NO075577920013
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)