Motion
NO. 1241 35LB PAIL

LUBRIPLATE LUBRICANTS CO
NO. 1241 35LB PAIL

1240 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium/Polymer-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade, Water Resistant, +5 to +290 °F
Mi Item #00883410
MFR #NO. 1241 35LB PAIL
Price$545.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 1241 35LB PAIL

1240 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium/Polymer-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade, Water Resistant, +5 to +290 °F
Mi Item #00883410
MFR #NO. 1241 35LB PAIL

Mfr description
NO. 1241 35LB DRUM 10435
  • Excellent extreme pressure anti-wear protection
  • Extremely shear-stable for longer effective periods of lubrication
  • Outstanding water resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$545.45/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    1
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Bushing and sleeve type bearings
  • Base Type
    Lithium 12 Hydroxy
  • Certification
    ISO
  • Composition
    Petroleum-Based, Lithium/Polymer-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    205°C/400 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215510405
  • Max Operating Temperature
    290 °F
  • Min Operating Temperature
    5 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    1241
  • Temperature Range
    +5 to +290 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215510405
  • Viscosity
    237
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 4% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)