Motion
NO. 1241 DRUM
1240 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium/Polymer-Thickened Grease Composition, 1 NLGI Grade, 120 lb Size, Keg Container, Not Food Grade, Water Resistant, +5 to +290 °F
Mi Item #00883537
MFR #NO. 1241 DRUM
Price$2,000.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1240 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium/Polymer-Thickened Grease Composition, 1 NLGI Grade, 120 lb Size, Keg Container, Not Food Grade, Water Resistant, +5 to +290 °F
Mi Item #00883537
MFR #NO. 1241 DRUM

Mfr description
NO. 1241 1/4 DRUM 10439
  • Excellent extreme pressure anti-wear protection
  • Extremely shear-stable for longer effective periods of lubrication
  • Outstanding water resistance
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$2,000.18/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    1
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Application
    Bushing and sleeve type bearings
  • Base Type
    Lithium 12 Hydroxy
  • Certification
    ISO
  • Composition
    Petroleum-Based, Lithium/Polymer-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    205°C/400 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215410408
  • Max Operating Temperature
    290 °F
  • Min Operating Temperature
    5 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    1241
  • Temperature Range
    +5 to +290 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215410408
  • Viscosity
    237
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 2.5% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)