Motion
NO. 1241 CTG
1240 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium/Polymer-Thickened Grease Composition, 1 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Not Food Grade, Water Resistant, +5 to +290 °F
Mi Item #00883601
MFR #NO. 1241 CTG
Price$18.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1240 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium/Polymer-Thickened Grease Composition, 1 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Not Food Grade, Water Resistant, +5 to +290 °F
Mi Item #00883601
MFR #NO. 1241 CTG

Mfr description
L0104-098 GREASE NO.1241 14OZ CTG
  • Excellent extreme pressure anti-wear protection
  • Extremely shear-stable for longer effective periods of lubrication
  • Outstanding water resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.12/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • NLGI Grade
    1
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Application
    Bushing and sleeve type bearings
  • Base Type
    Lithium 12 Hydroxy
  • Certification
    ISO
  • Composition
    Petroleum-Based, Lithium/Polymer-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    205°C/400 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215310401
  • Max Operating Temperature
    290 °F
  • Min Operating Temperature
    5 °F
  • Oil Type
    Mineral
  • Package Qty
    40
  • Series
    1241
  • Temperature Range
    +5 to +290 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215310401
  • Viscosity
    237
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 4% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)