Motion
1S-60

FLEXCO
1S-60

10560 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
Mi Item #00883866
MFR #1S-60
Price$661.48/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1S-60

10560 Conveyor Belt Fastener System Accessories - Lacing, 316 Stainless Steel Material
Mi Item #00883866
MFR #1S-60

Mfr description
1S 60 SS ALLIG LACING 10560 (4/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$661.48/bx

Specifications

Dimensions

  • Belt Thickness Range
    1/16 to 3/32 in
  • Minimum Pulley Diameter
    1-1/2 in
  • Weight
    2.76 lbs
  • Width
    60 in

Details

  • Accessory Type
    Lacing
  • Includes
    300 Series Stainless Steel Corrugated Hinge Pins
  • Material
    316 Stainless Steel
  • Package Quantity
    4 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)