Motion
S03111
Stencil Ink - Green, 12 oz, Spray, Can
MI ITEM #00883897
MFR #S03111
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stencil Ink - Green, 12 oz, Spray, Can
MI ITEM #00883897
MFR #S03111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
S03111000 (S-111) GREEN STENCIL
  • High-contrast colors spray a sharp, clean edge without smearing, smudging or rippling
  • High solids formula for one-coat coverage
  • Dries quickly for permanently marked surfaces
  • Waterproof and weather-resistant
  • EZ TOUCH® standard nozzle
  • Used in steel mills and by metal fabricators for color coding
  • Do not contain chlorinated solvents or Sara Title III ingredients
  • Meets MIL-A-A-208B Match Fed. Std. 595 colors

Specifications

  • Color
    Green
  • Container Size
    12 oz
  • Package Quantity
    12
  • Weight
    1.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought