Specifications
Details
- For Use WithHydac High Pressure Ball Valves
- Handle Material StyleOffset Aluminum
- Manufacturer Product Page
- ModelHandle OFS AL SW14
- Part TypeOffset Handle
- TypeBall Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)